Motion
0230-02958

HUB CITY INC
0230-02958

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 0.9375 in Output Size, Left Hand Output, 56C Frame
MI ITEM #09472499
MFR #0230-02958
List Price$3,077.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-02958

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 0.9375 in Output Size, Left Hand Output, 56C Frame
MI ITEM #09472499
MFR #0230-02958

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,077.35/each for your price

Overview

Mfr description
0230-02958 216 60/1 L WR 56C .938

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.57 hp
  • Horsepower Rating Normal Duty
    0.57 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    0.9375 in
  • Output Direction
    Left Hand
  • Style
    L
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    2906 in/lb;328.33 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Service Factor
    1
  • Series
    210PCX
  • Manufacturer Reducer Size
    216
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog Number
    216-60/1 L WR 56C .938
  • Shipping Dimensions Height
    9.0000 in;228.60 mm
  • Shipping Dimensions Length
    10.5000 in;266.70 mm
  • Shipping Dimensions Width
    9.5000 in;241.30 mm
  • Weight
    30.0 lbs, 13.608 kg
  • Horsepower
    0.57 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    60:1
  • Torque Rating (in-lb)
    2906 in-lbs;328.33 Nm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    216

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought