Motion
9731

3M
9731

Repulpable Splicing Tape - Transparent Color, 12 in Wide, 36 yd Long
Mi Item #09472500
MFR #9731
Price$3,514.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9731

Repulpable Splicing Tape - Transparent Color, 12 in Wide, 36 yd Long
Mi Item #09472500
MFR #9731

Mfr description
7000124196 3M DOUBLE COATED TAPE 9731,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for attaching silicone rubber elastomers and foam
  • Features acrylic and silicone adhesives for specialized applications such as silicone gasketing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,514.54/each

Specifications

Dimensions

  • Length
    36 yd
  • Shelf Life
    18 months
  • Width
    12 in

Details

  • Application
    Filters, Gasketing, Silicone Foams And Rubber
  • Backing Material
    Polyester Film
  • Carrier Material
    Polyester Film
  • Color
    Transparent
  • Manufacturer Upc Number
    00051138955908
  • Max Operating Temperature
    121 °C, 250 °F
  • UPC_NO
    00051138955908
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)