Motion
0230-02974

HUB CITY INC
0230-02974

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 2.0600 in Center Distance, C-Face Input, Hollow Output, 1.1875 in Output Size, Left Hand Output, 56C Frame
Mi Item #09472515
MFR #0230-02974
Price$3,175.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-02974

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 7.5:1 Ratio, 2.0600 in Center Distance, C-Face Input, Hollow Output, 1.1875 in Output Size, Left Hand Output, 56C Frame
Mi Item #09472515
MFR #0230-02974

Mfr description
0230-02974 216 7.5/1 L WR 56C 1.188
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,175.82/each

Specifications

Dimensions

  • Case Size
    216
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    216
  • Maximum Output RPM
    233 rpm
  • Maximum Output Torque
    2906 in/lb;328.334 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    7.5:1
  • Output Size
    1.1875 in
  • Ratio
    7.5:1
  • Service Factor
    1
  • Shaft Diameter
    1.1880 in, 30.18 mm
  • Shipping Dimensions Height
    9.0000 in;228.60 mm
  • Shipping Dimensions Length
    10.5000 in;266.70 mm
  • Shipping Dimensions Width
    9.5000 in;241.30 mm
  • Weight
    30.00 lbs, 13.608 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    3.12 hp
  • Horsepower Rating Normal Duty
    3.12 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    216 7 5/1 L WR 56C 1.188
  • Max Input Horsepower
    3.12 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Left Hand
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    210PCX
  • Style
    L
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    2906 in-lbs;328.334 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)