Motion
0230-02991

HUB CITY INC
0230-02991

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Left Hand Output, 56C Frame
MI ITEM #09472535
MFR #0230-02991
List Price$3,077.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-02991

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Left Hand Output, 56C Frame
MI ITEM #09472535
MFR #0230-02991

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,077.35/each for your price

Overview

Mfr description
0230-02991 216 30/1 L WR 56C 1.250

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.06 hp
  • Horsepower Rating Normal Duty
    1.06 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Left Hand
  • Style
    Hollow Output Shaft
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    838 in/lb;94.68 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Service Factor
    1
  • Series
    210PCX
  • Manufacturer Reducer Size
    216
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog Number
    216-30/1 L WR 56C 1.250
  • Shipping Dimensions Height
    9.0000 in;228.60 mm
  • Shipping Dimensions Length
    10.5000 in;266.70 mm
  • Shipping Dimensions Width
    9.5000 in;241.30 mm
  • Weight
    30.00 lbs, 13.61 kg
  • Horsepower
    1.06 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    30:1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    838 in-lbs;94.68 Nm
  • Bore Diameter
    1.2500 in, 31.75 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    216

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought