Motion
7010374816 3M DOUBLE COATED TAPE 9737, CLEAR, 24 MM X 55 M, 3.5 MIL, 48 RO

3M
7010374816 3M DOUBLE COATED TAPE 9737, CLEAR, 24 MM X 55 M, 3.5 MIL, 48 RO

3M™ Double Coated Tape 9737, Clear, 24 mm x 55 m, 3.5 mil, 48 rolls per case
MI ITEM #09472566
MFR #7010374816 3M DOUBLE COATED TAPE 9737, CLEAR, 24 MM X 55 M, 3.5 MIL, 48 RO
List Price$21.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010374816 3M DOUBLE COATED TAPE 9737, CLEAR, 24 MM X 55 M, 3.5 MIL, 48 RO

3M™ Double Coated Tape 9737, Clear, 24 mm x 55 m, 3.5 mil, 48 rolls per case
MI ITEM #09472566
MFR #7010374816 3M DOUBLE COATED TAPE 9737, CLEAR, 24 MM X 55 M, 3.5 MIL, 48 RO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.54/each for your price

Overview

Mfr description
7010374816 3M DOUBLE COATED TAPE 9737,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal performance in high speed splicing applications
  • High tack acrylic adhesive performs well across broad temperature range
  • Excellent peel, tack and shear strength to withstand rigorous splicing applications
  • Versatile adhesion bonds well to kraft and coated papers, as well plastic
  • Good moisture resistance to ensure performance in a variety of situations
  • Red options available for visible splicing applications

Specifications

  • Color
    Transparent
  • Width
    0.95 in
  • Length
    60.15 yd
  • Manufacturer Upc Number
    00051115314636
  • UPC_NO
    00051115314636
  • Application
    Zero-Speed and General Splicing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought