Overview
Mfr description
7000004923 3M DIAMOND GRADE FLEXIBLE
- For industrial/occupational use only. Not for consumer sale or use.
- 3M™ Diamond Grade™ School Bus Markings Series 973 has high brightness and superior angularity with an aggressive, pressure-sensitive adhesive
- Easy-to-remove liner
- Standard yellow blends with bus body
- Exceeds NHTSA requirements
- Aggressive, pressure-sensitive adhesive for easy application
- 5-year warranty
- Non-metallic, non-corrosive
- Available in rolls, kiss-cut rolls and strips
- Custom sizes available--speak to a 3M representative for details
Specifications
- Width6 in
- ColorYellow
- Product TypeAdhesive-Backed Floor Marking & Safety Tape
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data