Motion
0230-03015

HUB CITY INC
0230-03015

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output, 56C Frame
Mi Item #09472578
MFR #0230-03015
Price$3,175.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-03015

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output, 56C Frame
Mi Item #09472578
MFR #0230-03015

Mfr description
0230-03015 216 30/1 L WR 56C 1.500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,175.82/each

Specifications

Dimensions

  • Case Size
    216
  • Center Distance
    2.0600 in
  • Housing Dimensions
    10.5000 in x 9.5000 in x 9.0000 in, 266.70 mm x 241.30 mm x 228.60 mm
  • Housing Height
    9.00
  • Housing Length
    10.5000 in
  • Housing Width
    9.50
  • Length
    10.5000 in, 266.70 mm
  • Manufacturer Reducer Size
    216
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    758 in/lb;85.6 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Service Factor
    1
  • Shaft Diameter
    2.0000 in
  • Shipping Dimensions Height
    9.0000 in;228.60 mm
  • Shipping Dimensions Length
    10.5000 in
  • Shipping Dimensions Width
    9.5000 in;241.30 mm
  • Weight
    30.00 lbs, 13.61 kg
  • Width
    9.5000 in, 241.30 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    1.06 hp
  • Horsepower Rating Normal Duty
    1.06 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    216-30/1 L WR 56C 1.500
  • Max Input Horsepower
    1.06 hp
  • Mounting Type
    NEMA 56C
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Left Hand
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Seal Material
    Viton
  • Style
    L
  • Torque Rating (in-lb)
    758 in-lbs;85.6 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)