Motion
7010334951 3M DOUBLE COATED TAPE 9741, CLEAR, 72 MM X 55 M, 6.5 MIL, 16 RO

3M
7010334951 3M DOUBLE COATED TAPE 9741, CLEAR, 72 MM X 55 M, 6.5 MIL, 16 RO

3M™ Double Coated Tape 9741, Clear, 72 mm x 55 m, 6.5 mil, 16 rolls per case
MI ITEM #09472599
MFR #7010334951 3M DOUBLE COATED TAPE 9741, CLEAR, 72 MM X 55 M, 6.5 MIL, 16 RO
List Price$99.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010334951 3M DOUBLE COATED TAPE 9741, CLEAR, 72 MM X 55 M, 6.5 MIL, 16 RO

3M™ Double Coated Tape 9741, Clear, 72 mm x 55 m, 6.5 mil, 16 rolls per case
MI ITEM #09472599
MFR #7010334951 3M DOUBLE COATED TAPE 9741, CLEAR, 72 MM X 55 M, 6.5 MIL, 16 RO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.71/each for your price

Overview

Mfr description
7010334951 3M DOUBLE COATED TAPE 9741,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ultra-high peel strength and excellent shear strength to withstand rigorous splicing applications
  • High tack for flying splices
  • Bonds well to most substrates, including low surface energy films
  • Excellent UV and heat resistance withstands a variety of conditions
  • Conformable to bond to irregular surfaces
  • Double sided adhesion increases dimensional stability for easy handling
  • Red option available for visible splicing applications

Specifications

  • Color
    Transparent
  • Width
    2.83 in
  • Length
    60.15 yd
  • Manufacturer Upc Number
    00051111979235
  • UPC_NO
    00051111979235
  • Application
    Zero-Speed and General Splicing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought