Motion
0230-03035

HUB CITY INC
0230-03035

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Left Hand Output, 143TC Frame
MI ITEM #09472603
MFR #0230-03035
Price$3,175.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-03035

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Left Hand Output, 143TC Frame
MI ITEM #09472603
MFR #0230-03035

Mfr description
0230-03035 216 10/1 L WR 143TC 1.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,175.82/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Case Size
    216
  • Center Distance
    2.0600 in
  • Housing Dimensions
    10.50 x 9.50 x 9.0000 in, 266.7 x 241.3 x 228.60 mm
  • Housing Height
    9.0000 in, 228.60 mm
  • Housing Length
    10.5000 in, 266.70 mm
  • Housing Width
    9.5000 in;241.30 mm
  • Length
    10.5000 in, 266.70 mm
  • Manufacturer Reducer Size
    216
  • Maximum Output Torque
    2084 in/lb;235.46 nm
  • NEMA / IEC Frame Size
    143TC
  • Nominal Ratio
    10:1
  • Output Size
    1.0000 in
  • Ratio
    10:1
  • Service Factor
    1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Shipping Dimensions Height
    9.0000 in;228.60 mm
  • Shipping Dimensions Length
    10.5000 in;266.70 mm
  • Shipping Dimensions Width
    9.5000 in;241.30 mm
  • Weight
    30.00 lbs, 13.61 kg
  • Width
    9.5000 in, 241.30 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    2.5 hp
  • Horsepower Rating Normal Duty
    2.5 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    216-10/1 L WR 143TC 1.000
  • Max Input Horsepower
    2.5 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Left Hand
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Seal Material
    Viton
  • Series
    210PCX
  • Style
    L
  • Torque Rating (in-lb)
    2084 in-lbs;235.46 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)