Motion
9750

3M
9750

Transfer Tape - 2000 gf/in Adhesive Strength, 41.3390 in Width, 50 m Length, Acrylic Adhesive Material, Gray Color
Mi Item #09472608
MFR #9750
Price$6,004.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9750

Transfer Tape - 2000 gf/in Adhesive Strength, 41.3390 in Width, 50 m Length, Acrylic Adhesive Material, Gray Color
Mi Item #09472608
MFR #9750

Mfr description
7010406668 3M ELECTRICALLY CONDUCTIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,004.54/each

Specifications

Dimensions

  • Adhesive Thickness
    2.2 mil, 0.06 mm
  • Length
    50 m
  • Width
    41.3390 in

Details

  • Adhesion Strength
    2000
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Gray
  • Liner Material
    Paper
  • Manufacturer Stock Number
    7010406668
  • Operating Temperature Range
    -40 °F to 250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)