Motion
7100001391 3M FREEZE WATCH INDICATOR 9800FW, -4C, 25F, 400 PER CASE

3M
7100001391 3M FREEZE WATCH INDICATOR 9800FW, -4C, 25F, 400 PER CASE

3M™ Freeze Watch™ Indicator 9800FW, -4C,25F, 400 per case
MI ITEM #09472744
MFR #7100001391 3M FREEZE WATCH INDICATOR 9800FW, -4C, 25F, 400 PER CASE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100001391 3M FREEZE WATCH INDICATOR 9800FW, -4C, 25F, 400 PER CASE

3M™ Freeze Watch™ Indicator 9800FW, -4C,25F, 400 per case
MI ITEM #09472744
MFR #7100001391 3M FREEZE WATCH INDICATOR 9800FW, -4C, 25F, 400 PER CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100001391 3M FREEZE WATCH INDICATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Inexpensive solution for monitoring product exposure to freezing temperatures.
  • Self-adhesive backing sticks securely to most exterior packaging materials.
  • Easily-interpreted visual results.
  • Activation temperature of -4°C/25°F helps proper shipping of freeze-sensitive items.

Specifications

  • Weight
    0.033 lb
  • Manufacturer Upc Number
    00707387498719
  • Minimum Order Quantity
    400
  • Overall Length
    2.283 in
  • Overall Thickness
    0.276 in
  • Overall Width
    1.575 in
  • Package Quantity
    400
  • Product Types
    Freeze Check
  • UPC_NO
    00707387498719

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought