Motion
7000002736 3M FREEZE WATCH INDICATOR 9805FW, 0C/32F, 400 PER CASE

3M
7000002736 3M FREEZE WATCH INDICATOR 9805FW, 0C/32F, 400 PER CASE

3M™ Freeze Watch™ Indicator 9805FW, 0C/32F, 400 per case
Mi Item #09472788
MFR #7000002736 3M FREEZE WATCH INDICATOR 9805FW, 0C/32F, 400 PER CASE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000002736 3M FREEZE WATCH INDICATOR 9805FW, 0C/32F, 400 PER CASE

3M™ Freeze Watch™ Indicator 9805FW, 0C/32F, 400 per case
Mi Item #09472788
MFR #7000002736 3M FREEZE WATCH INDICATOR 9805FW, 0C/32F, 400 PER CASE

Mfr description
7000002736 3M FREEZE WATCH INDICATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Inexpensive solution for monitoring product exposure to freezing temperatures.
  • Self-adhesive backing sticks securely to most exterior packaging materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.283 in
  • Overall Thickness
    0.276 in
  • Overall Width
    1.575 in
  • Weight
    0.033 lb

Details

  • Manufacturer Upc Number
    00707387498702
  • Minimum Order Quantity
    400
  • Package Quantity
    400
  • Product Types
    Freeze Check
  • UPC_NO
    00707387498702
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)