Motion
7100092730

3M HEALTH CARE
7100092730

3M™ Medical Component 9818D, Flexfoam Wirestrips, Tan, 115 mm, 10 Strips per Sheet, 1,500 Sheets per Case
MI ITEM #09472817
MFR #7100092730
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100092730

3M™ Medical Component 9818D, Flexfoam Wirestrips, Tan, 115 mm, 10 Strips per Sheet, 1,500 Sheets per Case
MI ITEM #09472817
MFR #7100092730

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100092730 3M MEDICAL COMPONENT 9818D,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Foam covered wire closures
  • Pre-cut strips
  • Conformable
  • Available in White or Tan

Specifications

  • Manufacturer Upc Number
    00707387433154
  • Color
    Beige
  • Minimum Order Quantity
    15000
  • Overall Length
    4.5 in
  • Overall Width
    0.34 in
  • Product Types
    Flexfoam Wire Closures

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought