Motion
7100092731

3M HEALTH CARE
7100092731

3M™ Medical Component 9818G, Flexfoam Closures, Tan, 11/32 IN wide x 5 1/4 IN long, 10 Strips/Sheet, 1,500 Sheets/Case
Mi Item #09472819
MFR #7100092731
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100092731

3M™ Medical Component 9818G, Flexfoam Closures, Tan, 11/32 IN wide x 5 1/4 IN long, 10 Strips/Sheet, 1,500 Sheets/Case
Mi Item #09472819
MFR #7100092731

Mfr description
7100092731 3M MEDICAL COMPONENT 9818G,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Foam covered wire closures
  • Pre-cut strips
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5.25 in
  • Overall Width
    0.34 in
  • Weight
    0.029 lb

Details

  • Color
    Beige
  • Manufacturer Upc Number
    00707387509439
  • Minimum Order Quantity
    1500
  • Product Types
    Flexfoam Wire Closures
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)