Motion
9828

3M
9828

Repulpable Splicing Tape - Transparent Color, 2 in Wide, 60 yd Long
Mi Item #09472854
MFR #9828
Price$43.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9828

Repulpable Splicing Tape - Transparent Color, 2 in Wide, 60 yd Long
Mi Item #09472854
MFR #9828

Mfr description
7010334478 3M DOUBLE COATED TAPE 9828,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.48/each

Specifications

Dimensions

  • Length
    60 yd
  • Width
    2 in

Details

  • Application
    Gasket Attachment, General Purpose Foam Lamination, General Purpose Lamination For Fabricated Parts
  • Backing Material
    Polyester Film
  • Carrier Material
    Polyester Film
  • Color
    Transparent
  • Max Operating Temperature
    49 °C, 120 °F
  • UPC_NO
    00021200445514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)