Motion
0230-04358

HUB CITY INC
0230-04358

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Double Output
MI ITEM #09473060
MFR #0230-04358
List Price$2,065.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-04358

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 1.1250 in Output Size, Double Output
MI ITEM #09473060
MFR #0230-04358

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,065.50/each for your price

Overview

Mfr description
0230-04358 241 40/1 A WR

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.22 hp
  • Horsepower Rating Normal Duty
    1.22 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Shaft
  • Input Size
    0.7500 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Double
  • Style
    A
  • Maximum Output RPM
    44 rpm
  • Maximum Output Torque
    1423 in/lb;160.78 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Service Factor
    1
  • Series
    W240PCX
  • Manufacturer Reducer Size
    241
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog Number
    241-40/1 A WR
  • Shipping Dimensions Height
    11.0000 in;279.40 mm
  • Shipping Dimensions Length
    12.0000 in;304.80 mm
  • Shipping Dimensions Width
    10.0000 in;254 mm
  • Weight
    37.00 lbs, 16.783 kg
  • Horsepower
    1.22 hp
  • Input Style
    Shaft
  • Nominal Ratio
    40:1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Torque Rating (in-lb)
    1423 in-lbs;160.78 Nm
  • Output Shaft
    Shaft
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    241

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought