Motion
0230-04401

HUB CITY INC
0230-04401

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, Hollow Output, 1.1250 in Output Size
MI ITEM #09473120
MFR #0230-04401
Price$2,884.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-04401

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, Hollow Output, 1.1250 in Output Size
MI ITEM #09473120
MFR #0230-04401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,884.16/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in, 28.57 mm
  • Case Size
    242
  • Center Distance
    2.3800 in
  • Manufacturer Reducer Size
    242
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    614 in/lb;69.373 nm
  • Nominal Ratio
    10:1
  • Output Size
    1.1250 in
  • Ratio
    10:1
  • Service Factor
    1
  • Weight
    37 lbs, 16.783 kg

Details

  • Finish Coating
    Painted
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    3.69 hp
  • Horsepower Rating Normal Duty
    3.69 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    242-10/1 A WR 1.125
  • Max Input Horsepower
    3.69 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Hollow Bore
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Seal Material
    Viton
  • Series
    W240PCX
  • Style
    A
  • Torque Rating (in-lb)
    614 in-lbs;69.373 Nm

Overview

Mfr description
0230-04401 242 10/1 A WR 1.125

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought