Overview
Mfr description
7000008597 3M THERMALLY CONDUCTIVE
- For industrial/occupational use only. Not for consumer sale or use.
- Excellent thermal conductivity on plane direction ( greater than 210-250 W/m-K)
- Excellent flexibility
- Selective thermal spreading path for uniform heat distribution
- Excellent electrical insulation
- High performance acrylic adhesive provides excellent adhesion to Aluminum and SUS
- Easy workability and handling (easy die-cut)
Specifications
- Manufacturer Upc Number00051115526510
- UPC_NO00051115526510
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data