Overview
Mfr description
7010373629 3M THERMALLY CONDUCTIVE
- For industrial/occupational use only. Not for consumer sale or use.
- High mechanical strength
- Improved surface wet-out for rough surface
- Excellent shock performance
- Wider and longer roll is available
- Halogen free
- Ideal for thin bonding applications
- Good thermal transfer
- Best adhesion results when used with high surface energy substrates
Specifications
- Manufacturer Upc Number00021200243509
- UPC_NO00021200243509
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data