Motion
0230-04579

HUB CITY INC
0230-04579

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Hollow Output, 1.4375 in Output Size, Left Hand Output
MI ITEM #09473172
MFR #0230-04579
List Price$2,980.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-04579

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Hollow Output, 1.4375 in Output Size, Left Hand Output
MI ITEM #09473172
MFR #0230-04579

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,980.79/each for your price

Overview

Mfr description
0230-04579 243 5/1 L WR 1.438

Specifications

  • Center Distance
    2.3800 in
  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.69 hp
  • Horsepower Rating Normal Duty
    5.69 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Left Hand
  • Style
    L
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    1634 in/lb;184.6 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Service Factor
    1
  • Manufacturer Reducer Size
    243
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog Number
    243-5/1 L WR 1.438
  • Shipping Dimensions Height
    11.0000 in;279.40 mm
  • Shipping Dimensions Length
    12.0000 in;304.80 mm
  • Shipping Dimensions Width
    10.0000 in;254 mm
  • Weight
    43 lbs, 19.504 kg
  • Horsepower
    5.69 hp
  • Input Style
    Shaft
  • Nominal Ratio
    5:1
  • Torque Rating (in-lb)
    1634 in-lbs;184.6 Nm
  • Bore Diameter
    1.4380 in, 36.52 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    243

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text