Motion
0230-04682

HUB CITY INC
0230-04682

2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size, Double Output
MI ITEM #09473185
MFR #0230-04682
Price$2,030.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-04682

2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size, Double Output
MI ITEM #09473185
MFR #0230-04682

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,030.08/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Input Size
    0.6250 in
  • Output Size
    1.1250 in

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Solid

Overview

Mfr description
0230-04682 244 40/1 A WR 56C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought