Motion
0230-04683

HUB CITY INC
0230-04683

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.3800 in Center Distance, Double Output, 56C Frame
MI ITEM #09473187
MFR #0230-04683
List Price$2,360.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-04683

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.3800 in Center Distance, Double Output, 56C Frame
MI ITEM #09473187
MFR #0230-04683

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,360.57/each for your price

Overview

Mfr description
0230-04683 244 50/1 A WR 56C

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    50:1
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    35 rpm
  • Housing Material
    Cast Iron
  • Weight
    38.00 lbs
  • Horsepower
    1 hp
  • Input Style
    C-Face Quill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought