Motion
0230-04726

HUB CITY INC
0230-04726

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
MI ITEM #09473249
MFR #0230-04726
Price$2,436.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-04726

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
MI ITEM #09473249
MFR #0230-04726

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,436.10/each

Specifications

Dimensions

  • Maximum Output Torque
    1433 in/lb;161.91 nm
  • Ratio
    15:1
  • Weight
    38 lbs

Details

  • Horsepower
    2.75 hp
  • Horsepower Rating Normal Duty
    2.75 hp
  • Output Bore Type
    Shaft
  • Output Shaft
    Shaft
  • Torque Rating (in-lb)
    1433 in-lbs;161.91 Nm

Overview

Mfr description
0230-04726 244 15/1 B WR 143TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought