Motion
0230-04739

HUB CITY INC
0230-04739

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
MI ITEM #09473271
MFR #0230-04739
Price$2,436.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-04739

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
MI ITEM #09473271
MFR #0230-04739

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,436.10/each

Specifications

Dimensions

  • Maximum Output Torque
    1432 in/lb
  • Ratio
    20:1
  • Weight
    38 lbs

Details

  • Horsepower
    2.17 hp
  • Horsepower Rating Normal Duty
    2.17 hp
  • Output Bore Type
    Shaft
  • Output Shaft
    Shaft
  • Torque Rating (in-lb)
    1432 in-lbs

Overview

Mfr description
0230-04739 244 20/1 B WR 182TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought