Motion
7100057652 SCOTCH-BRITE LIGHT DUTY CLEANSING PAD 98-P, 4.5 IN X 6 IN, 40

3M
7100057652 SCOTCH-BRITE LIGHT DUTY CLEANSING PAD 98-P, 4.5 IN X 6 IN, 40

Sponge - Fiber | Mineral | Resin Material, Color: White
Mi Item #09473329
MFR #7100057652 SCOTCH-BRITE LIGHT DUTY CLEANSING PAD 98-P, 4.5 IN X 6 IN, 40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100057652 SCOTCH-BRITE LIGHT DUTY CLEANSING PAD 98-P, 4.5 IN X 6 IN, 40

Sponge - Fiber | Mineral | Resin Material, Color: White
Mi Item #09473329
MFR #7100057652 SCOTCH-BRITE LIGHT DUTY CLEANSING PAD 98-P, 4.5 IN X 6 IN, 40

Mfr description
7100057652 SCOTCH-BRITE LIGHT DUTY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft, non-woven fibers and mild abrasive gently, but thoroughly, clean most surfaces
  • Typical applications include stainless steel, chrome, copper, porcelain and ceramic
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Sponge Length
    6.0000 in
  • Sponge Width
    4.5000 in

Details

  • Manufacturer Stock Number
    7100057652
  • Manufacturer Upc Number
    50048011597718
  • Number of Sponges
    40
  • Sponge Color
    White
  • Sponge Material
    Mineral | Resin
  • Sponge Type
    Scouring Pad
  • UPC_NO
    50048011597718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)