Motion
0230-04972

HUB CITY INC
0230-04972

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 1.2500 in Output Size, 182TC Frame
Mi Item #09473536
MFR #0230-04972
Price$2,734.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-04972

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 1.2500 in Output Size, 182TC Frame
Mi Item #09473536
MFR #0230-04972

Mfr description
0230-04972 245 60/1 A WR 182TC 1.250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,734.17/each

Specifications

Dimensions

  • Case Size
    245
  • Manufacturer Reducer Size
    245
  • NEMA / IEC Frame Size
    182TC
  • Nominal Ratio
    60:1
  • Output Size
    1.2500 in
  • Ratio
    60:1
  • Shaft Diameter
    1.2500 in, 31.75 mm

Details

  • Manufacturer Catalog Number
    245-60/1 A WR 182TC 1.250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)