Motion
0230-06973

HUB CITY INC
0230-06973

Right Angle Worm Gear Speed Reducer - 80:1 Ratio
MI ITEM #09473598
MFR #0230-06973
List Price$2,411.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-06973

Right Angle Worm Gear Speed Reducer - 80:1 Ratio
MI ITEM #09473598
MFR #0230-06973

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,411.33/each for your price

Overview

Mfr description
0230-06973 261 80/1 B WR

Specifications

  • Ratio
    80:1
  • Horsepower Rating Normal Duty
    0.67 hp
  • Output Bore Type
    Shaft
  • Maximum Output Torque
    940 in/lb;106.21 nm
  • Weight
    37 lbs
  • Horsepower
    0.67 hp
  • Torque Rating (in-lb)
    940 in-lbs;106.21 Nm
  • Output Shaft
    Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought