Overview
Mfr description
7000129438 3M STAMARK PAVEMENT
- For industrial/occupational use only. Not for consumer sale or use.
- 3M™ Stamark™ Pavement Marking Tape Series 270 provides good visibility and value as intersection markings and markings for roads with light-to-medium volume traffic
- Durable, patterned pavement marking tape with high-visibility glass beads, a polyurethane top coat and designed with a built-in reinforced netting
- Superior color and daytime visibility with high reflectivity at night
- Clearly marks stop bars, crosswalks, symbols, legends and channelizing lines
Specifications
- ColorWhite
- Product TypeLane Marking Tape
- Manufacturer Upc Number00051135953624
- UPC_NO00051135953624
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data