Overview
Mfr description
7000055637 3M STAMARK REMOVABLE BLACK
- For industrial/occupational use only. Not for consumer sale or use.
- Polyurethane topcoat construction for superior durability and to enhance skid resistance.
- Durable for normal work zone life
- Easy to apply, pressure sensitive adhesive eliminates the need for surface preparation adhesive
- Roadway may be opened to traffic immediately
- Removes cleanly with no “ghost” markings or scarring
- Reinforcing net for easy removability
- Raised pattern profile
- Air and surface temperature of 60 degrees Fahrenheit and rising--see Information Folder 3.2 for additional details
Specifications
- ColorBlack
- Manufacturer Upc Number00051141299266
- UPC_NO00051141299266
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data