Motion
0230-07138

HUB CITY INC
0230-07138

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6300 in Center Distance, 0.7500 in Input Size, Hollow Output, 1.2500 in Output Size, Right Hand Output
Mi Item #09473836
MFR #0230-07138
Price$3,910.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-07138

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6300 in Center Distance, 0.7500 in Input Size, Hollow Output, 1.2500 in Output Size, Right Hand Output
Mi Item #09473836
MFR #0230-07138

Mfr description
0230-07138 263 40/1 R WR 1.250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,910.22/each

Specifications

Dimensions

  • Case Size
    263
  • Center Distance
    2.6300 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    263
  • Maximum Output RPM
    43.8 rpm
  • Maximum Output Torque
    819 in/lb;92.5 nm
  • Output Size
    1.2500 in
  • Ratio
    40:1
  • Service Factor
    1
  • Weight
    43 lbs, 19.5 kg

Details

  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.58 hp
  • Horsepower Rating Normal Duty
    1.58 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Manufacturer Catalog Number
    263-40/1 R WR 1.250
  • Max Input Horsepower
    1.58 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Right Hand
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Seal Material
    Viton
  • Series
    260PCX
  • Style
    R
  • Torque Rating (in-lb)
    819 in-lbs;92.5 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)