Motion
0230-07226

HUB CITY INC
0230-07226

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size, Left Hand Output, 143TC Frame
MI ITEM #09473926
MFR #0230-07226
List Price$2,898.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-07226

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size, Left Hand Output, 143TC Frame
MI ITEM #09473926
MFR #0230-07226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,898.10/each for your price

Overview

Mfr description
0230-07226 264 100/1 B WR 143TC

Specifications

  • Center Distance
    2.6300 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.45 hp
  • Horsepower Rating Normal Duty
    0.45 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Left Hand
  • Style
    B
  • NEMA / IEC Frame Size
    143TC
  • Maximum Output RPM
    18 rpm
  • Maximum Output Torque
    23471 in/lb;2651.86 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Service Factor
    1
  • Series
    260PCX
  • Manufacturer Reducer Size
    264
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog Number
    264-100/1 B WR 143TC
  • Shipping Dimensions Height
    11.0000 in;279.40 mm
  • Shipping Dimensions Length
    12.0000 in;304.80 mm
  • Shipping Dimensions Width
    10.0000 in;254 mm
  • Weight
    38 lbs, 17.237 kg
  • Horsepower
    0.45 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    100:1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    23471 in-lbs;2651.86 Nm
  • Output Shaft
    Shaft
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    264

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought