Specifications
Dimensions
- Weight0.052 lb
Details
- ColorTransparent
- Manufacturer Upc Number00051141230993
- Material CompEthyl Cyanoacrylate/Poly(Methyl Methacrylate)
- Product FormGel
- UPC_NO00051141230993
Overview
Mfr description
7000047661 SCOTCH SUPER GLUE GEL AD119,
- For industrial/occupational use only. Not for consumer sale or use.
- Four single-use tubes
- each perfect for a single application
- Fast-drying, no run gel formula
- Bonds to wood, metal, leather, ceramic, rubber, some plastics, and more
- Fine tip