Overview
Mfr description
7100035277 SCOTCH SUPER GLUE GEL IN
- For industrial/occupational use only. Not for consumer sale or use.
- Precise, no-clog, no mess dispensing
- Guaranteed not to dry out
- Convenient no run gel is great for use on wood, metal, ceramic, leather, rubber, vinyl, some plastics, and more
- Advanced formula super glue, no-run gel
- Bonds quickly
- Bonds to wood, metal, ceramic, leather, rubber, vinyl, some plastics, and more
Specifications
- Material CompEthyl Cyanoacrylate/Poly(Methyl Methacrylate)
- Product FormGel
- ColorTransparent
- Manufacturer Upc Number00051141940083
- UPC_NO00051141940083
- Weight0.091 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data