Motion
AF42

3M
AF42

Film Tape - Length: 50 yd, 45.70 m, Width: 41.0000 in, 1041.40 mm, Thick: 4 mil, 0.10 mm, Clear
Mi Item #09473989
MFR #AF42
Price$1,196.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
AF42

Film Tape - Length: 50 yd, 45.70 m, Width: 41.0000 in, 1041.40 mm, Thick: 4 mil, 0.10 mm, Clear
Mi Item #09473989
MFR #AF42

Mfr description
7010309733 3M THERMAL BONDING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,196.26/each

Specifications

Dimensions

  • Container Size
    41.0000 in x 50 yd
  • Length
    45.70 m, 50 yd
  • Roll Length
    45.70 m, 50 yd
  • Roll Width
    41.0000 in, 1041.40 mm
  • Thickness
    4 mil, 0.10 mm
  • Width
    41.0000 in, 1041.40 mm

Details

  • Adhesive Material
    Epoxy
  • Backing Material
    Epoxy
  • Color
    Clear
  • Format
    Roll
  • Manufacturer Stock Number
    7010385337
  • Material
    Epoxy
  • Max Operating Temperature
    121 °C, 249.8 °F
  • Operating Temperature Range
    0 to 121 °C, 0 to 249.8 °F
  • Series
    AF42
  • Shape
    Roll
  • Type
    Epoxy Film Adhesive
  • UPC_NO
    00021200203220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)