Overview
Mfr description
7100142922 3M ANTI-GLARE FILTER FOR
- For industrial/occupational use only. Not for consumer sale or use.
- Diffuses light so your screen is easier to see in challenging and changing indoor lighting conditions, brightly lit indoor areas, even near windows
- Helps reduce mirror-like reflections from indoor bright lights
- Notice fewer fingerprints and more of what’s on your screen with our satin-like matte finish
- Lightweight, thin design
- Gives screens an added layer of durable protection from dust and scratches
- Attaches with optically clear adhesive strips or easily removable slide mount tabs
- Designed to seamlessly fit within the raised bezel of your device
- Easy to attach, remove and clean
- 100% hand inspected for quality assurance
Specifications
- Overall Width11.5625 in
- Overall Height6.5 in
- ColorTransparent
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data