Motion
7100145709 3M SIT/STAND EASY ADJUST KEYBOARD TRAY, STD PLATFORM, GEL WRIS

3M
7100145709 3M SIT/STAND EASY ADJUST KEYBOARD TRAY, STD PLATFORM, GEL WRIS

3M™ Adjustable Keyboard Tray AKT170LE, 26.5 in x 23 in x 8 in, 1/case
Mi Item #09474047
MFR #7100145709 3M SIT/STAND EASY ADJUST KEYBOARD TRAY, STD PLATFORM, GEL WRIS
Price$635.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100145709 3M SIT/STAND EASY ADJUST KEYBOARD TRAY, STD PLATFORM, GEL WRIS

3M™ Adjustable Keyboard Tray AKT170LE, 26.5 in x 23 in x 8 in, 1/case
Mi Item #09474047
MFR #7100145709 3M SIT/STAND EASY ADJUST KEYBOARD TRAY, STD PLATFORM, GEL WRIS

Mfr description
7100145709 3M SIT/STAND EASY ADJUST
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sit/stand easy adjust arm just lift platform to adjust height +10"/-4" from mounting surface and tilt +10°/-15° to get to comfortable working position.
  • Sturdy all-in-one wood platform minimizes bounce while typing and mousing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$635.93/each

Specifications

Dimensions

  • Overall Height
    8 in
  • Overall Length
    23 in
  • Overall Width
    26.5 in
  • Weight
    15.9 lb

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    00053200021412
  • Minimum Order Quantity
    1
  • Product Types
    Sit/Stand Easy Adjust Arm
  • UPC_NO
    00053200021412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)