Motion
7100156036 3M SIT/STAND EASY ADJUST KEYBOARD TRAY WITH ADJUSTABLE KEYBOARD

3M
7100156036 3M SIT/STAND EASY ADJUST KEYBOARD TRAY WITH ADJUSTABLE KEYBOARD

3M™ Sit/Stand Easy Adjust Keyboard Tray with Adjustable Keyboard and Mouse Platform, 23 in Track, AKT180LE
Mi Item #09474049
MFR #7100156036 3M SIT/STAND EASY ADJUST KEYBOARD TRAY WITH ADJUSTABLE KEYBOARD
Price$810.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100156036 3M SIT/STAND EASY ADJUST KEYBOARD TRAY WITH ADJUSTABLE KEYBOARD

3M™ Sit/Stand Easy Adjust Keyboard Tray with Adjustable Keyboard and Mouse Platform, 23 in Track, AKT180LE
Mi Item #09474049
MFR #7100156036 3M SIT/STAND EASY ADJUST KEYBOARD TRAY WITH ADJUSTABLE KEYBOARD

Mfr description
7100156036 3M SIT/STAND EASY ADJUST
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sit/stand easy adjust arm just lift platform to adjust height +10"/-4" from mounting surface and tilt +10°/-15° to get to comfortable working position.
  • Highly adjustable and sturdy keyboard and mouse platforms help get keyboard and mouse exactly where you want them for comfort.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$810.96/each

Specifications

Dimensions

  • Overall Width
    23 in
  • Weight
    15.908 lb

Details

  • Color
    Black
  • Manufacturer Upc Number
    00051131946712
  • Minimum Order Quantity
    1
  • Product Types
    Sit/Stand Easy Adjust Arm
  • UPC_NO
    00051131946712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)