Motion
7100153765 3M EASY ADJUST KEYBOARD TRAY WITH STANDARD KEYBOARD AND MOUSE P

3M
7100153765 3M EASY ADJUST KEYBOARD TRAY WITH STANDARD KEYBOARD AND MOUSE P

3M™ Easy Adjust Keyboard Tray with Standard Keyboard and Mouse Platform, 23 in Track, AKT90LE
Mi Item #09474052
MFR #7100153765 3M EASY ADJUST KEYBOARD TRAY WITH STANDARD KEYBOARD AND MOUSE P
Price$590.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100153765 3M EASY ADJUST KEYBOARD TRAY WITH STANDARD KEYBOARD AND MOUSE P

3M™ Easy Adjust Keyboard Tray with Standard Keyboard and Mouse Platform, 23 in Track, AKT90LE
Mi Item #09474052
MFR #7100153765 3M EASY ADJUST KEYBOARD TRAY WITH STANDARD KEYBOARD AND MOUSE P

Mfr description
7100153765 3M EASY ADJUST KEYBOARD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Just lift platform to adjust height +4.5"/-6" from mounting surface and tilt +10°/-15° to get to comfortable working position.
  • Sturdy all-in-one wood platform minimizes bounce while typing and mousing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$590.88/each

Specifications

Dimensions

  • Overall Height
    6.7 in
  • Overall Length
    28 in
  • Overall Width
    23 in
  • Weight
    12.166 lb

Details

  • Color
    Black
  • Manufacturer Upc Number
    00021200472879
  • Minimum Order Quantity
    1
  • Product Types
    Easy Adjust Arm
  • UPC_NO
    00021200472879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)