Motion
7000045129 3M DIAMOND MICROFINISHING FILM ROLL 675L, 30 MIC, GREEN, 4 IN

3M
7000045129 3M DIAMOND MICROFINISHING FILM ROLL 675L, 30 MIC, GREEN, 4 IN

3M™ Diamond Microfinishing Film Roll 675L, 30 Mic, 4 in x 50 ft x 3 in (101.6mmx15.25m), KYD, ASO, 60 in Leader, 1 per case
MI ITEM #09474119
MFR #7000045129 3M DIAMOND MICROFINISHING FILM ROLL 675L, 30 MIC, GREEN, 4 IN
List Price$3,552.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045129 3M DIAMOND MICROFINISHING FILM ROLL 675L, 30 MIC, GREEN, 4 IN

3M™ Diamond Microfinishing Film Roll 675L, 30 Mic, 4 in x 50 ft x 3 in (101.6mmx15.25m), KYD, ASO, 60 in Leader, 1 per case
MI ITEM #09474119
MFR #7000045129 3M DIAMOND MICROFINISHING FILM ROLL 675L, 30 MIC, GREEN, 4 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,552.86/each for your price

Overview

Mfr description
7000045129 3M DIAMOND MICROFINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded diamond mineral delivers close tolerance precision finishes for medium stock removal
  • Enables slow abrasive feed rates and fewer steps which reduces abrasive costs
  • Polyester film backing allows roll to be used dry or wet with surface lubricants
  • An exceptional roll for thermal spray finishing of contour / complex shapes
  • Color coded to reduce the risk of error and mixing up abrasive grades

Specifications

  • Abrasive Material
    Diamond
  • Color
    Green
  • Overall Length
    50 ft
  • Overall Width
    4 in
  • Manufacturer Upc Number
    00051141273969
  • UPC_NO
    00051141273969
  • Weight
    1.491 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought