Motion
7100061400 3MHYBRID BOND DIAMOND GRINDING WHEEL 6CHN 11V9-125X5X10X50.8-

3M
7100061400 3MHYBRID BOND DIAMOND GRINDING WHEEL 6CHN 11V9-125X5X10X50.8-

3M™Hybrid Bond Diamond Grinding Wheel 6CHN 11V9-125x5x10x50.8-T40-V70° D64NE-B40A DWG 2272/14
MI ITEM #09474208
MFR #7100061400 3MHYBRID BOND DIAMOND GRINDING WHEEL 6CHN 11V9-125X5X10X50.8-
Price$1,242.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100061400 3MHYBRID BOND DIAMOND GRINDING WHEEL 6CHN 11V9-125X5X10X50.8-

3M™Hybrid Bond Diamond Grinding Wheel 6CHN 11V9-125x5x10x50.8-T40-V70° D64NE-B40A DWG 2272/14
MI ITEM #09474208
MFR #7100061400 3MHYBRID BOND DIAMOND GRINDING WHEEL 6CHN 11V9-125X5X10X50.8-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,242.10/each

Specifications

Dimensions

  • Weight
    0.500 kg

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Increased profile retention and reduced dressing efforts - Improved surface quality and higher geometric accuracy - Shorter cycle-times - Higher productivity and removal rates - Reduced cost per piece - Optimal surface quality
  • Manufacturer Upc Number
    07319423615085
  • UPC_NO
    07319423615085

Overview

Mfr description
7100061400 3MHYBRID BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Increased profile retention and reduced dressing efforts - Improved surface quality and higher geometric accuracy - Shorter cycle-times - Higher productivity and removal rates - Reduced cost per piece - Optimal surface quality

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought