Overview
Mfr description
7100027386 COMMAND RAZOR HOLDER WITH
- For industrial/occupational use only. Not for consumer sale or use.
- Holds strongly in wet conditions
- Damage-Free hanging
- Weight Capacity: 3 Pounds
- Color: Frosted
- Package Contents: 1 Holder, 1 Medium Strip
- Tested and proven to hold better than suction cups
- Water resistant adhesive strips
- Holds strongly and removes cleanly
- Easy to apply and remove
- Works on a variety of surfaces
Specifications
- Manufacturer Upc Number00051141958378
- UPC_NO00051141958378
- Weight0.266 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data