Overview
Mfr description
7100085916 COMMAND ACCESSORY
- For industrial/occupational use only. Not for consumer sale or use.
- Holds strongly in wet and humid conditions
- Damage-Free Hanging
- Weight Capacity: 2 pounds
- Rust Resistant
- Package Contents: 1 organizer, 2 strips
- Color: Satin Nickel
- Great for organizing toothbrushes and toothpaste, make-up brushes, cotton balls, and other essentials
- Can be reused with Command™ Bath Medium Refill Strips
- Proven to hold better than suction cups
- Uses water-resistant adhesive strips
Specifications
- MaterialMetal, Plastic
- ColorMulti-Color
- Manufacturer Upc Number00076308731885
- UPC_NO00076308731885
- Weight0.569 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data