Overview
Mfr description
7100188468 3M RAPID REMOVAL 3 X 18
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Manufacturer Upc Number00638060273982
- UPC_NO00638060273982
- Overall Length18 in
- Overall Width3 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data