Motion
7100188476 3M RAPID REMOVAL 3 X 24 INCH POWER SANDING BELT, 120 GRIT, BE

3M
7100188476 3M RAPID REMOVAL 3 X 24 INCH POWER SANDING BELT, 120 GRIT, BE

3M™ Rapid Removal 3 x 24 inch Power Sanding Belt, 120 grit, Belt3x241pk120, 1 pk, 10/case
MI ITEM #09474293
MFR #7100188476 3M RAPID REMOVAL 3 X 24 INCH POWER SANDING BELT, 120 GRIT, BE
List Price$10.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100188476 3M RAPID REMOVAL 3 X 24 INCH POWER SANDING BELT, 120 GRIT, BE

3M™ Rapid Removal 3 x 24 inch Power Sanding Belt, 120 grit, Belt3x241pk120, 1 pk, 10/case
MI ITEM #09474293
MFR #7100188476 3M RAPID REMOVAL 3 X 24 INCH POWER SANDING BELT, 120 GRIT, BE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.25/each for your price

Overview

Mfr description
7100188476 3M RAPID REMOVAL 3 X 24
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cuts faster than traditional belts
  • Cuts more than traditional belts
  • Resists heat buildup and moisture
  • Made from premium aluminum oxide grain
  • For use on wood, plastic and metal
  • Available Sizes : 3" x 18", 3" x 21", 3" x 24", 4" x 24" and 4" x 36"
  • Available in grits: COARSE: 36, 60, 80
  • MEDIUM: 120
  • Package Contents: 1 Belt/Pack
  • Size: 3 in. x 24 in.
  • Grit: Medium / 120

Specifications

  • Manufacturer Upc Number
    00638060273944
  • UPC_NO
    00638060273944
  • Overall Length
    24 in
  • Overall Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought