Overview
Mfr description
7100188467 3M RAPID REMOVAL 4 X 24
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Manufacturer Upc Number00638060273906
- UPC_NO00638060273906
- Overall Length24 in
- Overall Width4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data