Motion
7000133646 3M HIGHLAND VINYL INSULATED BLOCK FORK TERMINAL BFV10-10Q

3M
7000133646 3M HIGHLAND VINYL INSULATED BLOCK FORK TERMINAL BFV10-10Q

3M™ Highland™ Vinyl Insulated Block Fork Terminal BFV10-10Q, AWG 12-10, 25/bag, 10 Bags/Case
MI ITEM #09474319
MFR #7000133646 3M HIGHLAND VINYL INSULATED BLOCK FORK TERMINAL BFV10-10Q
List Price$21.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133646 3M HIGHLAND VINYL INSULATED BLOCK FORK TERMINAL BFV10-10Q

3M™ Highland™ Vinyl Insulated Block Fork Terminal BFV10-10Q, AWG 12-10, 25/bag, 10 Bags/Case
MI ITEM #09474319
MFR #7000133646 3M HIGHLAND VINYL INSULATED BLOCK FORK TERMINAL BFV10-10Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.27/each for your price

Overview

Mfr description
7000133646 3M HIGHLAND VINYL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Yellow vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
  • Suitable for use in a terminal block
  • Stud size #10
  • Accommodates wire sizes 12 to 10 AWG
  • Electrolytic copper construction offers good conductivity
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 25/bag

Specifications

  • Manufacturer Upc Number
    00051128599877
  • Minimum Order Quantity
    10
  • Overall Length
    1.03 in
  • Overall Width
    0.32 in
  • UPC_NO
    00051128599877
  • Weight
    0.108 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought