Motion
7000133648 3M HIGHLAND VINYL INSULATED BLOCK FORK TERMINAL BFV14-10Q

3M
7000133648 3M HIGHLAND VINYL INSULATED BLOCK FORK TERMINAL BFV14-10Q

3M™ Highland™ Vinyl Insulated Block Fork Terminal BFV14-10Q, AWG 16-14, 25/bag, 10 Bags/Case
Mi Item #09474321
MFR #7000133648 3M HIGHLAND VINYL INSULATED BLOCK FORK TERMINAL BFV14-10Q
Price$17.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133648 3M HIGHLAND VINYL INSULATED BLOCK FORK TERMINAL BFV14-10Q

3M™ Highland™ Vinyl Insulated Block Fork Terminal BFV14-10Q, AWG 16-14, 25/bag, 10 Bags/Case
Mi Item #09474321
MFR #7000133648 3M HIGHLAND VINYL INSULATED BLOCK FORK TERMINAL BFV14-10Q

Mfr description
7000133648 3M HIGHLAND VINYL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.02/each

Specifications

Dimensions

  • Overall Length
    0.85 in
  • Overall Width
    0.3 in
  • Weight
    0.068 lb

Details

  • Manufacturer Upc Number
    00051128599907
  • Minimum Order Quantity
    10
  • UPC_NO
    00051128599907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)