Specifications
Dimensions
- Weight0.705 lb
Details
- ColorBlack
- Intrinsically Safe StandardNo
- Manufacturer Upc Number00051131277588
- Product TypesBreathing Tubes
- Series/System CompatibilityBT Series
- Standards MetNIOSH Approved
- UPC_NO00051131277588
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)