Overview
Mfr description
7100154106 3M VERSAFLO BREATHING TUBE
- For industrial/occupational use only. Not for consumer sale or use.
- Radiant heat resistant
- Modular
- Breathing tube cover
- Protects against radiant heat
Specifications
- Series/System CompatibilityVersaflo
- MaterialAluminized Fabric
- ColorSilver
- Standards MetNIOSH Approved
- Weight0.838 lb
- Comp3M™ Versaflo™ BT Series Breathing Tubes
- Coupling Size0.25 in
- Headgear TypeHeadcover
- Product TypesHeadgear Cover
- Manufacturer Upc Number00076308942762
- UPC_NO00076308942762
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data