Specifications
Dimensions
- Weight0.113 lb
Details
- Intrinsically Safe StandardNo
- Manufacturer Upc Number00051131277557
- Product TypesPlug
- Series/System CompatibilityVersaflo
- UPC_NO00051131277557
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)